

€850.63/ pieceexcl. VAT
€1,029.26incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | C/SPC/QXPC |
Pitch circle diameter | 630 mm |
Number of grooves | 5 |
Bore type | Tapered bore |
Taper Lock | 5050 |
Outer Diameter | 640 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 125 mm |
F | 136 mm |
€655.86/ pieceexcl. VAT
€793.59incl. VAT
Estimated delivery date - 23/11/2026