

€273.37/ pieceexcl. VAT
€330.78incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 450 mm |
Number of grooves | 5 |
Bore type | Tapered bore |
Taper Lock | 3535 |
Outer Diameter | 456 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 90 mm |
F | 80 mm |
€218.72/ pieceexcl. VAT
€264.65incl. VAT
Estimated delivery date - 23/11/2026