

€155.60/ pieceexcl. VAT
€188.28incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | B/SPB/QXPB |
Pitch circle diameter | 355 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 3020 |
Model | 8 |
Tread width | 16.4 mm |
Outer Diameter | 362 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 75 mm |
F | 63 mm |
J | 312 mm |
K | 6 mm |
L | 51 mm |
M | 6 mm |
N | 144 mm |
O | 362 mm |
P | 355 mm |
€88.80/ pieceexcl. VAT
€107.45incl. VAT
15 In stock - Available while stock lasts - Estimated delivery date 10/11/2026