

€185.84/ pieceexcl. VAT
€224.87incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 315 mm |
Number of grooves | 5 |
Bore type | Tapered bore |
Taper Lock | 3535 |
Model | 8 |
Tread width | 12.9 mm |
Outer Diameter | 321 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 90 mm |
F | 80 mm |
J | 283 mm |
K | 7.5 mm |
L | 65 mm |
M | 7.5 mm |
N | 178 mm |
O | 321 mm |
P | 315 mm |
€146.65/ pieceexcl. VAT
€177.45incl. VAT
Estimated delivery date - 24/11/2026