

€228.23/ pieceexcl. VAT
€276.16incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | C/SPC/QXPC |
Pitch circle diameter | 250 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 3535 |
Outer Diameter | 260 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 90 mm |
F | 111 mm |
€175.54/ pieceexcl. VAT
€212.40incl. VAT
2 In stock - Estimated delivery date 10/11/2026