

€136.40/ pieceexcl. VAT
€165.04incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 250 mm |
Number of grooves | 5 |
Bore type | Tapered bore |
Taper Lock | 3020 |
Tread width | 12.9 mm |
Outer Diameter | 256 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 75 mm |
F | 80 mm |
O | 256 mm |
P | 250 mm |
€107.84/ pieceexcl. VAT
€130.49incl. VAT
8 In stock - Estimated delivery date 10/11/2026