

€185.01/ pieceexcl. VAT
€223.86incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | B/SPB/QXPB |
Pitch circle diameter | 224 mm |
Number of grooves | 8 |
Bore type | Tapered bore |
Taper Lock | 3535 |
Outer Diameter | 231 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 90 mm |
F | 158 mm |
€173.54/ pieceexcl. VAT
€209.98incl. VAT
3 In stock - Estimated delivery date 10/11/2026