

€28.21/ pieceexcl. VAT
€34.13incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 200 mm |
Number of grooves | 1 |
Bore type | Tapered bore , RV03531 |
Taper Lock | 2012 |
Model | 8 |
Tread width | 9.9 mm |
Outer Diameter | 204 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 50 mm |
F | 16 mm |
J | 171 mm |
L | 32 mm |
M | 16 mm |
N | 112 mm |
O | 204 mm |
P | 200 mm |
€19.95/ pieceexcl. VAT
€24.14incl. VAT
116 In stock - Available while stock lasts - Estimated delivery date 10/11/2026