

€56.45/ pieceexcl. VAT
€68.30incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 200 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Model | 8 |
Tread width | 12.9 mm |
Outer Diameter | 206 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 65 mm |
F | 35 mm |
J | 162 mm |
K | 5 mm |
L | 45 mm |
M | 5 mm |
N | 123 mm |
O | 206 mm |
P | 200 mm |
€27.11/ pieceexcl. VAT
€32.80incl. VAT
25 In stock - Available while stock lasts - Estimated delivery date 10/11/2026