

€47.75/ pieceexcl. VAT
€57.78incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 190 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Outer Diameter | 196 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 50 mm |
F | 35 mm |
€37.54/ pieceexcl. VAT
€45.42incl. VAT
Estimated delivery date - 23/11/2026