

€35.95/ pieceexcl. VAT
€43.50incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 180 mm |
Number of grooves | 2 |
Bore type | Tapered bore , RV03531 |
Taper Lock | 2012 |
Model | 1 |
Tread width | 9.9 mm |
Outer Diameter | 184 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 50 mm |
F | 28 mm |
L | 32 mm |
M | 4 mm |
N | 112 mm |
O | 184 mm |
P | 180 mm |
€21.90/ pieceexcl. VAT
€26.50incl. VAT
43 In stock - Available while stock lasts - Estimated delivery date 10/11/2026