

€43.25/ pieceexcl. VAT
€52.33incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 180 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Outer Diameter | 186 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 50 mm |
F | 35 mm |
€24.41/ pieceexcl. VAT
€29.54incl. VAT
31 In stock - Available while stock lasts - Estimated delivery date 09/11/2026