

€63.13/ pieceexcl. VAT
€76.39incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | B/SPB/QXPB |
Pitch circle diameter | 170 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Model | 2 |
Tread width | 16.1 mm |
Outer Diameter | 177 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 65 mm |
F | 63 mm |
J | 127 mm |
L | 45 mm |
M | 18 mm |
O | 177 mm |
P | 170 mm |
€35.02/ pieceexcl. VAT
€42.37incl. VAT
212 In stock - Available while stock lasts - Estimated delivery date 10/11/2026