

€51.69/ pieceexcl. VAT
€62.54incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 170 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Model | 2 |
Tread width | 12.9 mm |
Outer Diameter | 176 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 65 mm |
F | 50 mm |
J | 136 mm |
L | 45 mm |
O | 176 mm |
P | 170 mm |