

€24.66/ pieceexcl. VAT
€29.84incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 160 mm |
Number of grooves | 1 |
Bore type | Tapered bore , RV03531 |
Taper Lock | 1610 |
Model | 1 |
Tread width | 9.9 mm |
Outer Diameter | 164 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 42 mm |
F | 16 mm |
L | 25 mm |
M | 9 mm |
N | 92 mm |
O | 164 mm |
P | 160 mm |
€16.79/ pieceexcl. VAT
€20.32incl. VAT
32 In stock - Available while stock lasts - Estimated delivery date 10/11/2026