

€29.64/ pieceexcl. VAT
€35.86incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 150 mm |
Number of grooves | 2 |
Bore type | Tapered bore , RV03531 |
Taper Lock | 2012 |
Outer Diameter | 154 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 50 mm |
F | 28 mm |
€17.71/ pieceexcl. VAT
€21.43incl. VAT
56 In stock - Available while stock lasts - Estimated delivery date 10/11/2026