

€31.81/ pieceexcl. VAT
€38.49incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 150 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Outer Diameter | 156 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 50 mm |
F | 35 mm |
€20.49/ pieceexcl. VAT
€24.79incl. VAT
153 In stock - Available while stock lasts - Estimated delivery date 09/11/2026