

€22.88/ pieceexcl. VAT
€27.68incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 132 mm |
Number of grooves | 2 |
Bore type | Tapered bore , RV03531 |
Taper Lock | 1610 |
Model | 6 |
Tread width | 9.9 mm |
Outer Diameter | 136 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 42 mm |
F | 28 mm |
J | 103 mm |
K | 3 mm |
L | 25 mm |
O | 136 mm |
P | 132 mm |