

€24.28/ pieceexcl. VAT
€29.38incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 132 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Model | 6 |
Tread width | 12.9 mm |
Outer Diameter | 138 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 50 mm |
F | 35 mm |
J | 103 mm |
K | 3 mm |
L | 32 mm |
O | 138 mm |
P | 132 mm |