

€34.92/ pieceexcl. VAT
€42.25incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 125 mm |
Number of grooves | 6 |
Bore type | Tapered bore , RV03531 |
Taper Lock | 2517 |
Outer Diameter | 129 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 65 mm |
F | 76 mm |