

€21.92/ pieceexcl. VAT
€26.52incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 125 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Model | 6 |
Tread width | 12.9 mm |
Outer Diameter | 131 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 42 mm |
F | 35 mm |
J | 96 mm |
K | 10 mm |
L | 25 mm |
O | 131 mm |
P | 125 mm |
€17.93/ pieceexcl. VAT
€21.70incl. VAT
34 In stock - Available while stock lasts - Estimated delivery date 10/11/2026