

€26.30/ pieceexcl. VAT
€31.82incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 118 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Model | 2 |
Tread width | 12.9 mm |
Outer Diameter | 124 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 50 mm |
F | 50 mm |
J | 90 mm |
L | 32 mm |
M | 18 mm |
O | 124 mm |
P | 118 mm |
€21.01/ pieceexcl. VAT
€25.42incl. VAT
16 In stock - Available while stock lasts - Estimated delivery date 10/11/2026