

€13.51/ pieceexcl. VAT
€16.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 112 mm |
Number of grooves | 1 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Model | 1 |
Tread width | 9.9 mm |
Outer Diameter | 116 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 42 mm |
F | 16 mm |
J | 83 mm |
L | 25 mm |
M | 9 mm |
N | 92 mm |
O | 116 mm |
P | 112 mm |
€10.77/ pieceexcl. VAT
€13.03incl. VAT
7 In stock - Estimated delivery date 26/10/2026