

€11.62/ pieceexcl. VAT
€14.06incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 100 mm |
Number of grooves | 1 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Model | 1 |
Tread width | 12.7 mm |
Outer Diameter | 106 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 42 mm |
F | 20 mm |
L | 25 mm |
M | 5 mm |
N | 85 mm |
O | 106 mm |
P | 100 mm |
€12.77/ pieceexcl. VAT
€15.45incl. VAT
71 In stock - Available while stock lasts - Estimated delivery date 10/11/2026