

€23.22/ pieceexcl. VAT
€28.10incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley PB |
Type | A/SPA/QXPA |
Pitch circle diameter | 56 mm |
Number of grooves | 3 |
Outer Diameter | 62 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
F | 20 mm |