

€43.66/ pieceexcl. VAT
€52.83incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley PB |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 112 mm |
Number of grooves | 2 |
Outer Diameter | 116 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
F | 23 mm |