

€13.82/ pieceexcl. VAT
€16.72incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | VB |
Type | 8 |
Height | 5 mm |
Width (top) | 8 mm |
Reference length (ISO) | 495 mm |
Inner length | 475 mm |
Material | Gummi |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 40 mm |
Maximum belt speed | 30 m/s |