

€768.58/ pieceexcl. VAT
€929.98incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | VB |
Type | D/32 |
Height | 20 mm |
Width (top) | 32 mm |
Reference length (ISO) | 12204 mm |
Inner length | 12129 mm |
Sheathed | Yes |
Temperature resistance | from -40 to 70 °C |