

€33.94/ pieceexcl. VAT
€41.07incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | VB |
Type | C/22 |
Height | 14 mm |
Width (top) | 22 mm |
Reference length (ISO) | 1148 mm |
Inner length | 1090 mm |
Material | Rubber |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 180 mm |
Maximum belt speed | 30 m/s |