

€68.85/ pieceexcl. VAT
€83.31incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | VB |
Type | B/17 |
Height | 11 mm |
Width (top) | 17 mm |
Reference length (ISO) | 3418 mm |
Inner length | 3378 mm |
Sheathed | Yes |
Temperature resistance | from -40 to 70 °C |
€63.93/ pieceexcl. VAT
€77.36incl. VAT
Estimated delivery date - 17/11/2026