

€36.35/ pieceexcl. VAT
€43.98incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Super XE-Power PRO |
Type | XPB |
Height | 13 mm |
Width (top) | 16.3 mm |
Effective length (ISO) | 1450 mm |
Reference length (ISO) | 1450 mm |
Material | EPDM-rubber |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 120 °C |
Minimum disc diameter | 112 mm |
DIN standard | DIN 7753 |
€46.20/ pieceexcl. VAT
€55.90incl. VAT
20 In stock - Estimated delivery date 10/11/2026