

€12.32/ pieceexcl. VAT
€14.91incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Super XE-Power PRO |
Type | XPZ/3VX |
Height | 8.5 mm |
Width (top) | 9.7 mm |
Effective length (ISO) | 1000 mm |
Reference length (ISO) | 1000 mm |
Material | EPDM-rubber |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 120 °C |
Minimum disc diameter | 56 mm |
DIN standard | DIN 7753 |
€16.15/ pieceexcl. VAT
€19.54incl. VAT
17 In stock - Estimated delivery date 09/11/2026