

€104.98/ pieceexcl. VAT
€127.03incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Super XE-Power PRO |
Type | XPC |
Height | 16.5 mm |
Width (top) | 22 mm |
Effective length (ISO) | 2500 mm |
Reference length (ISO) | 2500 mm |
Material | EPDM-rubber |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 120 °C |
Minimum disc diameter | 180 mm |
DIN standard | DIN 7753 |
€135.87/ pieceexcl. VAT
€164.40incl. VAT
23 In stock - Estimated delivery date 10/11/2026