

€43.35/ pieceexcl. VAT
€52.45incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Super XE-Power PRO |
Type | 3VX/9NX |
Height | 8 mm |
Width (top) | 9 mm |
Outside length | 3352.8 mm |
Outside length | 132 in |
Material | EPDM-rubber |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 120 °C |
Minimum disc diameter | 56 mm |
DIN standard | DIN 7753 |
€56.12/ pieceexcl. VAT
€67.91incl. VAT
Estimated delivery date - 20/11/2026