

€47.78/ pieceexcl. VAT
€57.81incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SK |
Type | SPB |
Reference length (ISO) | 2450 mm |
Temperature resistance | from -40 to 70 °C |