Products
Brands
About Eriks
Customer service
BE - English
Home
V-belt SK wrapped narrow secti...
OPTIBELT V-belt SK wrapped narrow section SPZ1520
ERIKS:
13920426
Manufacturer:
4014486524819
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
OPTIBELT
Series
SK
Type
SPZ
Height
8 mm
Width (top)
9.7 mm
Reference length (ISO)
1520 mm
Sheathed
Yes
Temperature resistance
from -40 to 70 °C
See all variants
Alternatives
FENNER Wedge belt Ultra PLUS wrapped narrow section SPZ1520
Eriks
:
13371023
Manufacturer:
260Z0152
This product is no longer offered.
Explore similar products in our assortment
Log in