

€14.40/ pieceexcl. VAT
€17.42incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SK |
Type | SPZ |
Height | 8 mm |
Width (top) | 9.7 mm |
Reference length (ISO) | 1450 mm |
Sheathed | Yes |
Temperature resistance | from -40 to 70 °C |
€20.78/ pieceexcl. VAT
€25.14incl. VAT
Estimated delivery date - 17/11/2026