

€14.82/ pieceexcl. VAT
€17.93incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SK |
Type | SPZ |
Height | 8 mm |
Width (top) | 9.7 mm |
Reference length (ISO) | 1420 mm |
Sheathed | Yes |
Temperature resistance | from -40 to 70 °C |
€13.89/ pieceexcl. VAT
€16.81incl. VAT
76 In stock - Available while stock lasts - Estimated delivery date 06/11/2026