

€13.29/ pieceexcl. VAT
€16.08incl. VAT
13 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SK |
Type | SPZ |
Height | 8 mm |
Width (top) | 9.7 mm |
Reference length (ISO) | 1312 mm |
Material | Rubber |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 63 mm |
Maximum belt speed | 42 m/s |
€18.11/ pieceexcl. VAT
€21.91incl. VAT
Estimated delivery date - 20/11/2026€12.44/ pieceexcl. VAT
€15.05incl. VAT
52 In stock - Available while stock lasts - Estimated delivery date 09/11/2026