

€63.41/ pieceexcl. VAT
€76.73incl. VAT
27 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SK |
Type | SPB |
Height | 13 mm |
Width (top) | 16.3 mm |
Reference length (ISO) | 3350 mm |
Material | Rubber |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 140 mm |
Maximum belt speed | 42 m/s |
€88.90/ pieceexcl. VAT
€107.57incl. VAT
1 In stock - Estimated delivery date 06/11/2026€60.26/ pieceexcl. VAT
€72.91incl. VAT
258 In stock - Available while stock lasts - Estimated delivery date 06/11/2026