

€51.74/ pieceexcl. VAT
€62.61incl. VAT
24 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SK |
Type | SPB |
Height | 13 mm |
Width (top) | 16.3 mm |
Reference length (ISO) | 2650 mm |
Material | Rubber |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 140 mm |
Maximum belt speed | 42 m/s |
€71.95/ pieceexcl. VAT
€87.06incl. VAT
6 In stock - Estimated delivery date 06/11/2026€48.36/ pieceexcl. VAT
€58.52incl. VAT
471 In stock - Available while stock lasts - Estimated delivery date 06/11/2026