

€49.40/ pieceexcl. VAT
€59.77incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SK |
Type | SPB |
Height | 13 mm |
Width (top) | 16.3 mm |
Reference length (ISO) | 2530 mm |
Sheathed | Yes |
Temperature resistance | from -40 to 70 °C |
€46.35/ pieceexcl. VAT
€56.08incl. VAT
54 In stock - Available while stock lasts - Estimated delivery date 06/11/2026