

€31.79/ pieceexcl. VAT
€38.47incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SK |
Type | SPB |
Height | 13 mm |
Width (top) | 16.3 mm |
Reference length (ISO) | 1650 mm |
Sheathed | Yes |
Temperature resistance | from -40 to 70 °C |
€30.08/ pieceexcl. VAT
€36.40incl. VAT
87 In stock - Available while stock lasts - Estimated delivery date 06/11/2026