

€24.44/ pieceexcl. VAT
€29.57incl. VAT
21 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SK |
Type | SPB |
Height | 13 mm |
Width (top) | 16.3 mm |
Reference length (ISO) | 1250 mm |
Material | Gummi |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 140 mm |
Maximum belt speed | 42 m/s |
€34.40/ pieceexcl. VAT
€41.62incl. VAT
Estimated delivery date - 20/11/2026