

€29.55/ pieceexcl. VAT
€35.76incl. VAT
28 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SK |
Type | SPA |
Height | 10 mm |
Width (top) | 12.7 mm |
Reference length (ISO) | 2132 mm |
Material | Rubber |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 90 mm |
Maximum belt speed | 42 m/s |
€27.62/ pieceexcl. VAT
€33.42incl. VAT
298 In stock - Available while stock lasts - Estimated delivery date 06/11/2026€41.63/ pieceexcl. VAT
€50.37incl. VAT
Estimated delivery date - 17/11/2026