

€97.09/ pieceexcl. VAT
€117.48incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Red Power 3 |
Type | SPB |
Height | 13 mm |
Width (top) | 16.3 mm |
Reference length (ISO) | 3450 mm |
Sheathed | Yes |
Temperature resistance | from -40 to 70 °C |