

€111.31/ meterexcl. VAT
€134.69incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | DK |
Type | BB/17 |
Height | 14 mm |
Width (top) | 17 mm |
Temperature resistance | from -40 to 70 °C |