

€178.36/ pieceexcl. VAT
€215.82incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | T10 |
Series | Metric PB |
Type | T10 |
Material | Aluminium |
Number of teeth | 60 |
Pitch | 10 mm |
Belt width | 50 mm |
Bore type | Pilot bore |
Pitch circle diameter | 190.98 mm |
Total width | 66 mm |
Model | 6 |
Weight | 4.366 kg |
€134.49/ pieceexcl. VAT
€162.73incl. VAT
Estimated delivery date - 23/11/2026