

€65.95/ pieceexcl. VAT
€79.80incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | T10 |
Series | Metric PB |
Type | T10 |
Material | Aluminium |
Number of teeth | 44 |
Pitch | 10 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 140.06 mm |
Total width | 40 mm |
Model | 6 |
Weight | 1.35 kg |
€48.79/ pieceexcl. VAT
€59.04incl. VAT
Estimated delivery date - 23/11/2026