

€35.36/ pieceexcl. VAT
€42.79incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | T10 |
Series | Metric PB |
Type | T10 |
Material | Aluminium |
Number of teeth | 32 |
Pitch | 10 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 101.86 mm |
Total width | 40 mm |
Model | 6F |
Weight | 0.693 kg |
€25.56/ pieceexcl. VAT
€30.93incl. VAT
8 In stock - Estimated delivery date 10/11/2026